Steelman

Torque Stick Extension, 19mm, 90 ft/lbs.

Steelman Torque Stick Extension,  19mm,  90 ft/lbs. 50060
Hover or click to zoom Tap to zoom
  • Item: Torque Stick Extension
  • For Use With: Impact Wrenches
  • Drive Size (In.): 1/2 in
  • Size: 19mm
  • Torque (Foot-Pounds): 90 ft-lb
  • Working Torque (Newton Meter): 122
  • Material: Chrome Vanadium
  • Length (In.): 8 5/8 in
See full product details
$30.38

Subtotal: $30.38

Steelman #50060 Specifications

  • Item: Torque Stick Extension
  • For Use With: Impact Wrenches
  • Drive Size (In.): 1/2 in
  • Size: 19mm
  • Torque (Foot-Pounds): 90 ft-lb
  • Working Torque (Newton Meter): 122
  • Material: Chrome Vanadium
  • Length (In.): 8 5/8 in
  • Number of Pieces: 1
  • Color: Gold
  • Working Torque: 90 ft-lb
  • Overall Length: 8 5/8 in
  • Drive Size: 1/2 in
  • Socket Type: Extension
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Torque Stick Extension, Socket Type Extension, Drive Size 1/2 in, Color Gold, Working Torque 90 ft-lb, Working Torque (Newton Meter) 122 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 8 5/8 in, Size 19mm, Includes (1) Torque Stick Extension, Number of Pieces 1

Reviews of Steelman #50060

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.