Steelman

Torque Stick Extension, 21mm, 60 ft/lbs.

Steelman Torque Stick Extension,  21mm,  60 ft/lbs. 50065
Hover or click to zoom Tap to zoom
$29.34
  • Item: Torque Stick Extension
  • For Use With: Impact Wrenches
  • Drive Size (In.): 1/2 in
See full product details
Orders over $75 ship free.

Total: $29.34

Steelman #50065 Specifications

  • Item: Torque Stick Extension
  • For Use With: Impact Wrenches
  • Drive Size (In.): 1/2 in
  • Size: 21mm
  • Torque (Foot-Pounds): 60 ft-lb
  • Working Torque (Newton Meter): 81.3
  • Number of Pieces: 1
  • Color: Black
  • Length (In.): 7 7/8 in
  • Material: Chrome Vanadium
  • Drive Size: 1/2 in
  • Overall Length: 8 5/8 in
  • Socket Type: Extension
  • Working Torque: 60 ft-lb
  • Country of Origin (subject to change): United States

Description

Torque Stick Extension, Socket Type Extension, Drive Size 1/2 in, Color Black, Working Torque 60 ft-lb, Working Torque (Newton Meter) 81 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 8 5/8 in, Size 21mm, Includes (1) Torque Stick Extension, Number of Pieces 1

Reviews of Steelman #50065