Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Double-Sided Beveling Machine, 27-5/8 inW

  • Zoro #: G3471137
  • Mfr #: SM-DBM50
$35,519.99
  • Item: Double-Sided Beveling Machine
  • Power Requirements: 480V 60Hz 3 Phase
  • Speed Range: 685 RPM
See full product details
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Steelmax #SM-DBM50 Specifications

  • Zoro #: G3471137
  • Mfr #: SM-DBM50
  • Item: Double-Sided Beveling Machine
  • Power Requirements: 480V 60Hz 3 Phase
  • Speed Range: 685 RPM
  • Includes: 10mm T-Handle Hex Wrench, Mfr. No. DBM50 Beveling Machine, SpannerWrench, T15 TorxWrench, Trolley for DBM50
  • Width: 27 5/8 in
  • Height: 28 7/8 in
  • Length: 51 5/16 in
  • Length (Straight Wireway): 51 5/16 in
  • Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Double-Sided Beveling Machine, Power Requirements 480V 60Hz 3 Phase, Width 27-5/8 In., Length 51-5/16 In., Height 28-7/8 In., Speed Range 685 rpm, Includes Mfr. No. DBM50 Beveling Machine, T15 TorxWrench, 10mm T-Handle AllenWrench, SpannerWrench, Trolley for DBM50

Reviews of Steelmax #SM-DBM50