Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Double-Sided Beveling Machine, 29-3/4 inW

  • Zoro #: G3471146
  • Mfr #: SM-DBM15 W/ TROLLEY
Tap to zoom
Hover or click to zoom
$22,519.99
  • Item: Double-Sided Beveling Machine
  • Power Requirements: 480V 60Hz 3 Phase
  • Speed Range: 140 RPM
See full product details
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Steelmax #SM-DBM15 W/ TROLLEY Specifications

  • Zoro #: G3471146
  • Mfr #: SM-DBM15 W/ TROLLEY
  • Item: Double-Sided Beveling Machine
  • Power Requirements: 480V 60Hz 3 Phase
  • Speed Range: 140 RPM
  • Includes: 24mm Open and Box End Wrench, Gear Puller, Mfr. No. DBM15 Beveling Machine, Set of Shims, Trolley for Mfr. No. DBM15
  • Height: 52 1/4 in
  • Length: 39 3/4 in
  • Width: 29 3/4 in
  • Length (Straight Wireway): 39 3/4 in
  • Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Double-Sided Beveling Machine, Power Requirements 480V 60Hz 3 Phase, Width 29-3/4 In., Length 39-3/4 In., Height 52-1/4 In., Speed Range 140 rpm, Includes Mfr. No. DBM15 Beveling Machine, 24mm Open and Box EndWrench, Gear Puller, Set of Shims, Trolley for Mfr. No. DBM15

Reviews of Steelmax #SM-DBM15 W/ TROLLEY