Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

High-Speed Pipe Beveling Machine

  • Zoro #: G2729697
  • Mfr #: SM-PBM-1000
$51,977.01
  • Item: High-Speed Pipe Beveling Machine
  • Pipe Capacity: 8 in to 40 in
  • Power Requirements: 230V 50Hz Single or 3 Phase
See full product details
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Steelmax #SM-PBM-1000 Specifications

  • Zoro #: G2729697
  • Mfr #: SM-PBM-1000
  • Item: High-Speed Pipe Beveling Machine
  • Pipe Capacity: 8 in to 40 in
  • Power Requirements: 230V 50Hz Single or 3 Phase
  • Speed Range: 2,800 RPM
  • Height: 51 in
  • Width: 32 in
  • Attachment Type: TR
  • Length: 48 in
  • Length (Straight Wireway): 48 in
  • Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

High-Speed Pipe Beveling Machine, Pipe Capacity 8 In. to 40 In., Power Requirements 230V 50Hz Single or 3 Phase, Width 32 In., Length 48 In., Height 51 In., Attachment Type TR, Speed Range 2800 rpm

Reviews of Steelmax #SM-PBM-1000