Steelmax

Portable Beveling Mach, 1800 to 5850 rpm

Steelmax Portable Beveling Mach, 1800 to 5850 rpm SM-BM16
Hover or click to zoom Tap to zoom
  • Item: Beveling Machine
  • Pipe Capacity: 1-1/4 in
  • Power Requirements: 115V 60Hz
  • Speed Range: 1800 to 5850 rpm
  • Includes: 32mm Flat Wrench, Hex Wrench Hex, Hex Wrench Hex S=5, Metal Box, Operator Manual, S=14
  • Length: 23 1/2 in
  • Width: 6 1/2 in
  • Height: 10 1/4 in
See full product details
$2,313.88
This item ships free.

Subtotal: $2,313.88

Steelmax #SM-BM16 Specifications

  • Item: Beveling Machine
  • Pipe Capacity: 1-1/4 in
  • Power Requirements: 115V 60Hz
  • Speed Range: 1800 to 5850 rpm
  • Includes: 32mm Flat Wrench, Hex Wrench Hex, Hex Wrench Hex S=5, Metal Box, Operator Manual, S=14
  • Length: 23 1/2 in
  • Width: 6 1/2 in
  • Height: 10 1/4 in
  • Phase: Single-Phase
  • Bevel Angle: 22.5 Degrees to 60 Degrees
  • Number of Inserts: 0
  • Radius Inserts for Rounding: No
  • Length (Straight Wireway): 23 1/2 in
  • Product Type: Portable Beveling Machine
  • Power Source: Corded
  • Number of Cutting Sides: Single-Sided
  • Maximum Speed: 5,850 RPM
  • Compatible Workpiece Shape: Plate and Pipe
  • Kit Contents: Bare Tool
  • Compatible Workpiece Material: Aluminum, Steel
  • Nominal Voltage: 115V
  • Minimum Speed: 1,800 RPM
  • Minimum Workpiece Thickness: 1/8 in
  • Maximum Workpiece Thickness: 5/8 in
  • Maximum Bevel Width: 5/8 in
  • For Pipe Dia.: 1 1/4 in to 4 19/64 in
  • Current: 18 A
  • Minimum Pipe Diameter: 1 1/4 in
  • Horsepower: 3 hp
  • Feed Type: Hand Fed
  • Beveler Type: Portable
  • Maximum Pipe Diameter: 4 19/64 in
  • Country of Origin (subject to change): Poland

Description

Beveling Machine, Beveler Type Portable, Power Source Corded, Voltage 110 to 120V AC, Phase Single-Phase, Current 18 A, Horsepower 3 hp, Bevel Angle 22.5 Degrees to 60 Degrees , Compatible Workpiece Shape Plate and Pipe, Maximum Bevel Width 5/8 in, Maximum Pipe Diameter 4 19/64 in, Maximum Workpiece Thickness 5/8 in, Minimum Pipe Diameter 1 1/4 in, Minimum Workpiece Thickness 1/8 in, Number of Inserts 0, Maximum Speed 5,850 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided

Reviews of Steelmax #SM-BM16