Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable Beveling Mach, 230V 50Hz, 2820rpm

  • Zoro #: G0112489
  • Mfr #: SM-BM20-230

$3,159.01

  • Item: Portable Beveling Machine
  • Length: 13-1/2"
  • Speed Range: 2820 rpm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Steelmax #SM-BM20-230 Specifications

  • Zoro #: G0112489
  • Mfr #: SM-BM20-230
Item: Portable Beveling Machine Length: 13-1/2"
Speed Range: 2820 rpm Width: 11-1/2"
Includes: 45 Degrees Beveled Edge Power Requirements: 230V 50Hz
Height: 17" Pipe Capacity: 6" to 24"
Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Portable Beveling Machine, Pipe Capacity 6 In. to 24 In., Power Requirements 230V 50Hz, Width 11-1/2 In., Length 13-1/2 In., Height 17 In., Speed Range 2820 rpm, Includes Metal Carrying Case, Mfr. No. BM20 Beveling Machine with A Set of Inserts, Toolbox, AllenWrenches Hex S6, AllenWrenches Hex S3, Milling Head Fastening tool, Milling Head Interlock, Milling Head Puller, (6) Locking Screws, Operator Manual

Reviews of Steelmax #SM-BM20-230