Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Portable Beveling Mach, 6in to 24in Pipe

  • Zoro #: G0112461
  • Mfr #: SM-BM-21-230
$2,715.84
  • Item: Portable Beveling Machine
  • Pipe Capacity: 6 in to 24 in
  • Power Requirements: 230V 50Hz
See full product details
This item ships free.

Steelmax #SM-BM-21-230 Specifications

  • Zoro #: G0112461
  • Mfr #: SM-BM-21-230
  • Item: Portable Beveling Machine
  • Pipe Capacity: 6 in to 24 in
  • Power Requirements: 230V 50Hz
  • Speed Range: 2,820 RPM
  • Includes: 12mm Flat Wrench, 4mm Hex Wrench, 6mm Hex Wrench, 8mm Hex Wrench, Metal Carrying Case, Mfr. No. BM21 Beveling Machine with A Set of Cutting Inserts, Operator Manual, T15 Torx Screwdriver
  • Width: 16 in
  • Length: 11 in
  • Height: 17 in
  • Length (Straight Wireway): 11 in
  • Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Portable Beveling Machine, Pipe Capacity 6 In. to 24 In., Power Requirements 230V 50Hz, Width 16 In., Length 11 In., Height 17 In., Speed Range 2820 rpm, Includes Mfr. No. BM21 Beveling Machine with A Set of Cutting Inserts, Metal Carrying Case, 8mm HexWrench, 6mm HexWrench, 4mm HexWrench, 12mm FlatWrench, T15 Torx Screwdriver, Operator Manual

Reviews of Steelmax #SM-BM-21-230