Steelmax
Portable Beveling Machine Kit
- Zoro #: G2578462
- Mfr #: SM-BM16, SM-PLY-000294, SM-GLW-000007
Hover or click to zoom Tap to zoom
$3,846.44
- Item: Beveling Machine
- Pipe Capacity: 1-1/4 in
- Power Requirements: 115V 60Hz
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3,846.44
Steelmax #SM-BM16, SM-PLY-000294, SM-GLW-000007 Specifications
- Zoro #: G2578462
- Mfr #: SM-BM16, SM-PLY-000294, SM-GLW-000007
- Item: Beveling Machine
- Pipe Capacity: 1-1/4 in
- Power Requirements: 115V 60Hz
- Speed Range: 1800 to 5850 rpm
- Includes: Metal Box, 32mm Flat Wrench, Hex Wrench Hex S5, Hex Wrench Hex, S 14
- Width: 6 1/2 in
- Height: 10 1/4 in
- Length: 23 1/2 in
- Phase: Single-Phase
- Bevel Angle: 22.5 Degrees to 60 Degrees
- Radius Inserts for Rounding: No
- Number of Inserts: 0
- Length (Straight Wireway): 23-1/2 in
- Product Type: Portable Beveling Machine
- Compatible Workpiece Material: Aluminum, Steel
- Minimum Speed: 1,800 RPM
- Horsepower: 3 hp
- Nominal Voltage: 115V
- Maximum Workpiece Thickness: 5/8 in
- Feed Type: Hand Fed
- Current: 18 A
- Maximum Speed: 5,850 RPM
- Minimum Workpiece Thickness: 1/8 in
- Maximum Bevel Width: 5/8 in
- Compatible Workpiece Shape: Plate and Pipe
- Power Source: Corded
- Minimum Pipe Diameter: 4 19/64 in
- For Pipe Dia.: 4 19/64 in to 1 1/4 in
- Beveler Type: Portable
- Maximum Pipe Diameter: 1 1/4 in
- Number of Cutting Sides: Single-Sided
- Country of Origin (subject to change): Poland
Description
Beveling Machine, Beveler Type Portable, Power Source Corded, Voltage 110 to 120V AC, Phase Single-Phase, Current 18 A, Horsepower 3 hp, Bevel Angle 22.5 Degrees to 60 Degrees , Compatible Workpiece Shape Plate and Pipe, Maximum Bevel Width 5/8 in, Maximum Pipe Diameter 1 1/4 in, Maximum Workpiece Thickness 5/8 in, Minimum Pipe Diameter 4 19/64 in, Minimum Workpiece Thickness 1/8 in, Number of Inserts 0, Maximum Speed 5,850 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided
Reviews of Steelmax #SM-BM16, SM-PLY-000294, SM-GLW-000007
Explore more
- STEELMAX Portable Beveling Machine for SS, 115V SM-BM-21-SS
- STEELMAX Portable Beveling Machine Kit SM-BM16, SM-PLY-000294, SM-GLW-000005
- STEELMAX Portable Beveling Machine Kit SM-BM16, SM-PLY-000294, SM-GLW-000009
- STEELMAX Portable Pneumatic Pipe Beveling Machine SM-PB10
- STEELMAX Portable Beveling Mach, 1800 to 5850 rpm SM-BM16
- STEELMAX Portable Pipe Beveling Machine, 115V 60Hz SM-PBE10
- DEWALT 20V MAX* 18ga Swivel Head Offset Shears (Tool Only) DCS496B
- MAKITA 18V LXT® 18 Gauge Straight Shear XSJ01Z
- MILWAUKEE M18 Cordless 14 Gauge Double Cut Shear - Kit 2636-22
- DEWALT 20V MAX* 18G Swivel Head Shears (Tool Only) DCS491B
- LIBERTY MOUNTAIN Liberty Mountain 371118 Compact Tooth Brush 371118
- Steelmax Cordless Tube and Pipe Cutters and Accessories