Heat Gun, 120 to 1100F, 12.5A

STEINEL| Zoro #: G1948317| Mfr #: HL 1910 Variable Temp Heat Gun

$214.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1948317 Mfr #: HL 1910 Variable Temp Heat Gun
Switch Type: SlideVoltage: 120VAC
Power Source: ElectricCorded/Cordless: Corded
Temp. Settings: VariableApplication: General Purpose
Temperature Range: 120 Degrees to 1100 Degrees FItem: Heat Gun
Temp. Lock: NoStandards: cULus, RoHs, ISO 9001:2000
Watts: 1500Amps AC: 12.5
Stand Included: NoAir Volume: 3.6/10.6/17.6 cfm
Country of Origin (subject to change): Romania

Product Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range 120 Degrees to 1100 Degrees F, Watts 1500, Amps AC 12.5, Air Volume 3.6/10.6/17.6 cfm, Switch Type 3 Position, Temp. Settings Variable, Temp. Lock No, Standards cULus, RoHs, ISO 9001:2000, Application General Purpose

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.