Heat Gun, 120/750/1100F, 11.7A

STEINEL| Zoro #: G1480315| Mfr #: HL 1810 S

$115.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1480315 Mfr #: HL 1810 S
Corded/Cordless: CordedVoltage: 120VAC
Power Source: ElectricSwitch Type: Slide
Temp. Settings: FixedApplication: General Purpose
Temperature Range: 120 Degrees /750 Degrees /1100 Degrees FItem: Heat Gun
Temp. Lock: NoStandards: cULus, RoHs, ISO 9001:2000
Amps AC: 11.7Stand Included: No
Air Volume: 3.6/10.0/15.9 cfmWatts: 1400
Country of Origin (subject to change): Romania

Product Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range 120 Degrees /750 Degrees /1100 Degrees F, Watts 1400, Amps AC 11.7, Air Volume 3.6/10.0/15.9 cfm, Switch Type 3 Position, Temp. Settings Variable, Temp. Lock No, Standards cULus, RoHs, ISO 9001:2000, Application General Purpose, Includes -

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.