LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Heat Gun, 80 to 1250F, 14.6A

STEINEL| Zoro #: G0673845| Mfr #: HG 2300 EM

$414.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0673845 Mfr #: HG 2300 EM
Power Source: ElectricSwitch Type: Slide
Corded/Cordless: CordedVoltage: 120VAC
Temp. Settings: VariableApplication: General Purpose
Temperature Range: 80 Degrees to 1250 Degrees FItem: Heat Gun
Temp. Lock: NoStandards: cULus, RoHs, ISO 9001:2000
Watts: 700Amps AC: 14.6
Stand Included: NoAir Volume: 0 to 15.4 cfm
Country of Origin (subject to change): Romania

Product Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range 80 Degrees to 1250 Degrees F, Watts 700, Amps AC 14.6, Air Volume 0 to 15.4 cfm, Switch Type Slide, Temp. Settings Variable, Temp. Lock No, Standards cULus, RoHs, ISO 9001:2000, Application General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.