Steinel
Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Pistol Handle
- Zoro #: G0353357
- Mfr #: HG2520E
Hover or click to zoom Tap to zoom
Key Features
- Item: Heat Gun
- Power Source: Electric
- Voltage: 120V AC
- ESD Safe: No
- Temp. Settings: Adjustable
- Temperature Range: 120 Degrees to 1200 Degrees F
- Air Volume: 13.0 cfm
- Watts: 1,750 W
$462.28
9% off
$420.00
Subtotal: $420.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Overall Height | 8 1/8 in |
Overall Width | 3 3/4 in |
Overall Length | 11 1/4 in |
Nozzle Outside Diameter | 1 1/4 in |
Details
Item | Heat Gun |
Power Source | Electric |
Voltage | 120V AC |
ESD Safe | No |
Temp. Settings | Adjustable |
Temperature Range | 120 Degrees to 1200 Degrees F |
Air Volume | 13.0 cfm |
Watts | 1,750 W |
Heat Gun Handle Style | Pistol |
Corded/Cordless | Corded |
Stand Included | No |
Brushless Motor | Yes |
LCD Display | Yes |
Temp. Lock | Yes |
Heating Element Material | Ceramic |
Amps AC | 14.6 A |
Application | For Heating Temp Sensitive Materials, Bending/Forming Plastics, Curing Resins, Drying Filler, Soldering/Desoldering, Shrink Tubing |
Heat Control Switch | Turn Dial |
Case Included | Yes |
Corded/Banded | Corded |
Description
Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,292 Degrees F, Minimum Temperature 122 Degrees F, Temperature Range 122 Degrees to 1,292 Degrees F, LCD Display Yes, Current 14.6 A, Kit Contents (1) Bare Tool, Tool Brand Steinel, Air Volume 13 cfm, Nozzle Outside Diameter 1 1/4 in, Brushless Motor Yes
Reviews of Steinel #HG2520E
Explore more
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,500 W Watt, Wand Handle HG2220E
- STEINEL Steinel 01430 Flex Vacuum Cup Heat Gun Arm 1430
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Wand Handle HG26020E
- STEINEL Plastic Welding Heat Gun Kit 110051538
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle HG2320E
- STEINEL Heat Gun, Electric Powered, 120V AC, Dual Temp. Setting, 1,300 W Watt, Pistol Handle HL1620S
- WILMAR / PERFORMANCE TOOL Li-Ion Cordless Heat Gun W2082
- WAGNER SPRAY TECH 1500W DGTL Heat Gun 503063
- MILWAUKEE TOOL Variable Temperature Heat Gun w/LCD Display 8988-20
- MILWAUKEE TOOL M18 Compact Heat Gun 2688-20
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH MAEC-200
- Steinel Heat Guns