Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13.3-Amp Corded Heat Gun Kit, 120VAC 1600W

  • Zoro #: G0954018
  • Mfr #: HG2320KITw/scan
$596.24
  • Corded/Cordless: Corded
  • Case Included: Yes
  • Amps AC: 13.3 A
See full product details
This item ships free.

Steinel #HG2320KITW/SCAN Specifications

  • Zoro #: G0954018
  • Mfr #: HG2320KITw/scan
Corded/Cordless: Corded Case Included: Yes
Amps AC: 13.3 A ESD Safe: No
Watts: 1,600 W Temperature Range: 120 Degrees to 1200 Degrees F
Corded/Banded: Corded Power Source: Electric
Heat Gun Handle Style: Pistol Item: Heat Gun Kit
Switch Type: Toggle Air Volume: 13.0 cfm
Heating Element Material: Enclosed Ceramic Application: For Heating Temp Sensitive Materials, Bending/Forming Plastics, Curing Resins, Drying Filler, Soldering/Desoldering, Shrink Tubing
Stand Included: No Includes: HL Scan, Soldering Iron, Welding Iron, Welding Iron, 9mm Reduction Nozzle, 20mm Reduction Nozzle, 2 pieces Wire Mesh, 16 piece Welding Rods, Temperature Guard, Auto Body Repair Guide, Auto Body DVD, Heavy Duty Carrying case
Temp. Lock: Yes Heat Control Switch: Buttons
LCD Display: Yes Brushless Motor: No
Voltage: 120V AC Temp. Settings: Adjustable
Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

Heat Gun Kits, Heat Gun Kit, Power Source Electric, Voltage 120V AC, ESD Safe No, Temp. Settings Adjustable, Temperature Range 120 Degrees to 1200 Degrees F, Air Volume 13.0 cfm, Watts 1,600 W, Corded, Heat Gun Handle Style Pistol, LCD Display Yes, Case Included Yes, Stand Included No, Amps AC 13.3 A, Application For Heating Temp Sensitive Materials, Bending/Forming Plastics, Curing Resins, Drying Filler, Soldering/Desoldering, Shrink Tubing, Brushless Motor No

Reviews of Steinel #HG2320KITW/SCAN