Skip to Main Content
customer-service Help

Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle

Steinel Heat Gun Kit,  Electric Powered,  120V AC,  Adjustable Temp. Setting,  1,600 W Watt,  Pistol Handle MPKHG2020
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$389.07
  • Item: Heat Gun Kit
  • Power Source: Electric
  • Voltage: 120V AC
See full product details
This item ships free.

Steinel #MPKHG2020 Specifications

  • Item: Heat Gun Kit
  • Power Source: Electric
  • Voltage: 120V AC
  • ESD Safe: No
  • Temp. Settings: Adjustable
  • Temperature Range: 120 Degrees to 1150 Degrees F
  • Air Volume: 13.0 cfm
  • Watts: 1,600 W
  • Heat Gun Handle Style: Pistol
  • Brushless Motor: No
  • Case Included: Yes
  • Heat Control Switch: Buttons
  • Includes: 9mm Reflector Nozzle, 14mm Reflector Nozzle, 39mm Reflector Nozzle, 9mm Reduction Nozzle, Welding Nozzle, Plastic Welding Rod Assortment, Plastic Welding Booklet, Catalog and Silver Carrying Case
  • Temp. Lock: No
  • Heating Element Material: Enclosed Ceramic
  • LCD Display: Yes
  • Corded/Cordless: Corded
  • Stand Included: No
  • Application: General Purpose
  • Corded/Banded: Corded
  • Amps AC: 12.5 A
  • Switch Type: Toggle
  • Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

Heat Gun Kits, Heat Gun Kit, Power Source Electric, Voltage 120V AC, ESD Safe No, Temp. Settings Adjustable, Temperature Range 120 Degrees to 1150 Degrees F, Air Volume 13.0 cfm, Watts 1,600 W, Corded, Heat Gun Handle Style Pistol, LCD Display Yes, Case Included Yes, Stand Included No, Amps AC 12.5 A, Application General Purpose, Brushless Motor No

Reviews of Steinel #MPKHG2020