Skip to Main Content
customer-service Help

Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 1,500 W Watt, Pistol Handle

  • Zoro #: G0954027
  • Mfr #: INDHG1920
Steinel Heat Gun Kit,  Electric Powered,  120V AC,  Fixed Temp. Setting,  1,500 W Watt,  Pistol Handle INDHG1920
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$287.19
  • Item: Heat Gun Kit
  • Power Source: Electric
  • Voltage: 120V AC
See full product details
This item ships free.

Steinel #INDHG1920 Specifications

  • Zoro #: G0954027
  • Mfr #: INDHG1920
  • Item: Heat Gun Kit
  • Power Source: Electric
  • Voltage: 120V AC
  • ESD Safe: No
  • Temp. Settings: Fixed
  • Temperature Range: 120 Degrees to 1100 Degrees F
  • Air Volume: 13.0 cfm
  • Watts: 1,500 W
  • Heat Gun Handle Style: Pistol
  • Switch Type: Slide
  • Brushless Motor: No
  • Heating Element Material: Enclosed Ceramic
  • Includes: 45 Degrees Beveled Edge
  • Case Included: Yes
  • Amps AC: 12.5 A
  • Temp. Lock: No
  • Stand Included: No
  • LCD Display: No
  • Heat Control Switch: Turn Dial
  • Corded/Cordless: Corded
  • Application: For Heating Temp Sensitive Materials, Bending/Forming Plastics, Curing Resins, Drying Filler, Soldering/Desoldering, Shrink Tubing
  • Corded/Banded: Corded
  • Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

Heat Gun Kits, Heat Gun Kit, Power Source Electric, Voltage 120V AC, ESD Safe No, Temp. Settings Adjustable, Temperature Range 120 Degrees to 1100 Degrees F, Air Volume 13.0 cfm, Watts 1,500 W, Corded, Heat Gun Handle Style Pistol, LCD Display No, Case Included Yes, Stand Included No, Amps AC 12.5 A, Application For Heating Temp Sensitive Materials, Bending/Forming Plastics, Curing Resins, Drying Filler, Soldering/Desoldering, Shrink Tubing, Brushless Motor No

Reviews of Steinel #INDHG1920