Skip to Main Content
customer-service Help

Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, 1,404 W Watt, Pistol Handle

  • Zoro #: G7577297
  • Mfr #: SV803K
Steinel Heat Gun Kit,  Electric Powered,  120V AC,  Variable Temp. Setting,  1,404 W Watt,  Pistol Handle SV803K
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$67.95
  • Item: Heat Gun Kit
  • Power Source: Electric
  • Voltage: 120V AC
See full product details
Orders over $75 ship free.

Steinel #SV803K Specifications

  • Zoro #: G7577297
  • Mfr #: SV803K
  • Item: Heat Gun Kit
  • Power Source: Electric
  • Voltage: 120V AC
  • ESD Safe: No
  • Temp. Settings: Variable
  • Temperature Range: 140 Degrees to 1050 Degrees F
  • Air Volume: 0 to 15.4 cfm
  • Watts: 1,404 W
  • Heat Gun Handle Style: Pistol
  • Corded/Banded: Corded
  • Stand Included: No
  • Heat Control Switch: Turn Dial
  • Standards: cUL, ISO 9001:2001, RoHs, UL
  • Includes: 75mm Spreader Nozzle, Plastic Molded Case, Reflector Nozzle
  • Switch Type: Slide
  • Heating Element Material: Coiled Wire
  • Temp. Lock: No
  • Brushless Motor: No
  • LCD Display: No
  • Case Included: Yes
  • Corded/Cordless: Corded
  • Application: General Purpose, Not To Be Used With Reducer Nozzles
  • Amps AC: 11.7 A
  • Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

Heat Gun Kits, Heat Gun Kit, Power Source Electric, Voltage 120V AC, ESD Safe No, Temp. Settings Variable, Temperature Range 140 Degrees to 1050 Degrees F, Air Volume 0 to 15.4 cfm, Watts 1,404 W, Corded, Heat Gun Handle Style Pistol, LCD Display No, Case Included Yes, Stand Included No, Amps AC 11.7 A, Application General Purpose, Not To Be Used With Reducer Nozzles, Brushless Motor No, Includes 75mm Spreader Nozzle, Plastic Molded Case, Reflector Nozzle, Standards cUL, ISO 9001:2001, RoHs, UL

Reviews of Steinel #SV803K