Heat Gun Kits, 120-1200F, 3.6-17.6 cfm

STEINEL| Zoro #: G0797797| Mfr #: Autobody Welding Kit w/ HG 2310

$425.65 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Mfr. No. HG-2310 LCD Heat Gun, LCD Temperature and Airflow Display, Welding Iron, 9mm Reducer, 20mm Reducer, Welding Rods, Wire Mesh, Temperature Guard, Heavy Duty Carrying Case, and Instructional DVD
Switch Type: Slide
Item: Autobody Heat Gun Kit
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0797797 Mfr #: Autobody Welding Kit w/ HG 2310
Includes: Mfr. No. HG-2310 LCD Heat Gun, LCD Temperature and Airflow Display, Welding Iron, 9mm Reducer, 20mm Reducer, Welding Rods, Wire Mesh, Temperature Guard, Heavy Duty Carrying Case, and Instructional DVDSwitch Type: Slide
Item: Autobody Heat Gun KitStand Included: No
Corded/Cordless: CordedApplication: General Purpose
Air Volume: 3.6 to 17.6 cfmWatts: 1500
Voltage: 120VACStandards: cULus, RoHs, ISO 9001:2000
Temp. Lock: YesAmps AC: 12.5
Temp. Settings: VariableTemperature Range: 120 Degrees to 1200 Degrees F
Power Source: ElectricCountry of Origin (subject to change): Multiple

Product Description

Autobody Heat Gun Kit, Temp Range 120 To 1200 F, 13.3 Amps @120V, Air Velocity 3720 FPM, Air Volume 3.6 - 17.6 CFM, Temp Lock, Variable Temp Settings, 2 Stage Switch, Ceramic Encapsulated Heating Elements, High Impact Lexan Housing, Motor Low Voltage DC Permanent Magnet Motor, 6 Ft Rubber, 2 Wire, Double Insulated Cord, Includes G0408922 Heat Gun, LCD Temperature and Airflow Display, Welding Iron, 9mm Reducer, 20mm Reducer, Welding Rods, Wire Mesh, Temperature Guard, Heavy Duty Carrying Case

Restrictions and Compliance

*3: Hazardous material

Product Reviews