Heat Gun Kit, 120 to 1100F, 12.5A

STEINEL| Zoro #: G1867546| Mfr #: HG 1910 Classic Kit

$217.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heat Gun, 3 Nozzles (39mm Reflector, 9mm Reducer, and 14mm Reflecter), Overhead Hanger, Application Hand Book, and Case
Switch Type: Slide
Item: Heat Gun Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867546 Mfr #: HG 1910 Classic Kit
Includes: Heat Gun, 3 Nozzles (39mm Reflector, 9mm Reducer, and 14mm Reflecter), Overhead Hanger, Application Hand Book, and CaseSwitch Type: Slide
Item: Heat Gun KitStand Included: No
Corded/Cordless: CordedApplication: General Purpose
Air Volume: 3.6/10.6/17.6 cfmWatts: 1500
Voltage: 120VACStandards: Ul and cUL Listed
Temp. Lock: NoAmps AC: 12.5
Temp. Settings: VariableTemperature Range: 120 Degrees to 1100 Degrees F
Power Source: ElectricCountry of Origin (subject to change): Romania

Description

Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 120 Degrees to 1100 Degrees F, Watts 1500, Amps AC 12.5, Air Volume 3.6/10.6/17.6 cfm, Switch Type 3 Position, Airflow, Temp. Settings Variable, Temp. Lock No, Standards UL and cUL Listed, Application General Purpose, Includes Heat Gun, 3 Nozzles (39mm Reflector, 9mm Reducer, and 14mm Reflecter), Overhead Hanger, Application Hand Book, and Case

Reviews