Roofing Heat Gun Kit, 80 to 1250F, 14.6A

STEINEL| Zoro #: G0370343| Mfr #: HAWK Roofing Kit

$610.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 40mm Welding Nozzle, Heavy Duty Case, 45mm Seam Roller, Extra Element, 90 Degrees Corner Nozzle
Switch Type: Slide
Item: Roofing Heat Gun Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0370343 Mfr #: HAWK Roofing Kit
Includes: 40mm Welding Nozzle, Heavy Duty Case, 45mm Seam Roller, Extra Element, 90 Degrees Corner NozzleSwitch Type: Slide
Item: Roofing Heat Gun KitStand Included: No
Corded/Cordless: CordedApplication: Commercial Roofing and Thermoplastic Lap Welding
Air Volume: 0 to 15.4 cfmWatts: 700
Voltage: 120VACStandards: cULus, RoHs, ISO 9001:2000
Temp. Lock: NoAmps AC: 14.6
Temp. Settings: VariableTemperature Range: 80 Degrees to 1250 Degrees F
Power Source: ElectricCountry of Origin (subject to change): Romania

Description

Roofing Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 80 Degrees to 1250 Degrees F, Watts 700, Amps AC 14.6, Air Volume 0 to 15.4 cfm, Switch Type Slide, Temp. Settings Variable, Temp. Lock No, Standards cULus, RoHs, ISO 9001:2000, Application Commercial Roofing and Thermoplastic Lap Welding, Includes 40mm Welding Nozzle, Heavy Duty Case, 45mm Seam Roller, Extra Element, 90 Degrees Corner Nozzle

Reviews