Heat Gun Kits, 80 - 1250F, 0 to 15.4 cfm

STEINEL| Zoro #: G2433846| Mfr #: HAWK Flooring Kit

$611.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Quarter Moon Knife, Groover, Scriber, Heavy Duty Case, Diamond Sharpener, Heatgun, Welding Rod Tip, 5mm Reducer, Trim Guide, Feed Roller, Brass Brush, Heavy Duty Case
Switch Type: Slide
Item: Flooring Heat Gun Kit
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2433846 Mfr #: HAWK Flooring Kit
Includes: Quarter Moon Knife, Groover, Scriber, Heavy Duty Case, Diamond Sharpener, Heatgun, Welding Rod Tip, 5mm Reducer, Trim Guide, Feed Roller, Brass Brush, Heavy Duty CaseSwitch Type: Slide
Item: Flooring Heat Gun KitStand Included: No
Corded/Cordless: CordedApplication: Welding Thermoplastic Materials And Sealing Floors Joints
Air Volume: 0 to 15.4 cfmWatts: 700
Voltage: 120VACStandards: cULus, RoHs, ISO 9001:2000
Temp. Lock: NoAmps AC: 14.6
Temp. Settings: VariableTemperature Range: 80 Degrees to 1250 Degrees F
Power Source: ElectricCountry of Origin (subject to change): Multiple

Product Description

Flooring Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 80 Degrees to 1250 Degrees F, Watts 700, Amps AC 14.6, Air Volume 0 to 15.4 cfm, Switch Type Slide, Temp. Settings Variable, Temp. Lock No, Standards cULus, RoHs, ISO 9001:2000, Application Welding Thermoplastic Materials And Sealing Floors Joints

Product Reviews