- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Heat Guns and Kits
- /
- Heat Guns
- /
- Plastic Welding Heat Gun Kit
Shop Alternate Products
This Product is Discontinued
Steinel
Plastic Welding Heat Gun Kit (Discontinued)
Mfr # 110051538
Zoro # G704393092
Free Shipping & Returns
This Product is Discontinued
Key Features
- ESD Safe No
- Heat Gun Handle Style Pistol
- Brushless Motor No
- LCD Display Yes
- Switch Type Toggle
Customers Also Purchased
Dimensions
Nozzle Outside Diameter | 1 5/16 in |
Cord Length | 6 ft |
Details
Item | Plastic Welding Heat Gun Kit |
ESD Safe | No |
Heat Gun Handle Style | Pistol |
Brushless Motor | No |
LCD Display | Yes |
Switch Type | Toggle |
Kit Contents | (1) Bare Tool; (4) Nozzles |
Number of Pieces | 2 |
Temperature Lock | Yes |
Minimum Air Flow | 4 cfm |
Nozzles Included | Included |
Surface Temperature Control | Yes |
Housing Material | Plastic |
Shrink Wrap Material | Polyolefin, PVC, Polyethylene, polypropylene |
Series | HL |
Current | 13.3 A |
Maximum Temperature | 1,150 Degrees F |
Maximum Air Flow | 13 cfm |
Plug Type | Two-Prong |
Tool Type | Heat Gun Kit |
Temperature Settings | Variable |
Nozzle Type | Lap Welding Slit, Reduction, Reflector, Welding |
Motor Type | Brushed |
Features | Electronically Controlled, Precision Adjustable Heat and Powerful Blower |
Minimum Temperature | 120 Degrees F |
Temp. Range | 120 Degrees F to 1,150 Degrees F |
Handle Style | Pistol-Grip |
Max. Temperature | 1,000 Degrees F - 1,199 Degrees F |
Min. Temperature | 80 Degrees F - 199 Degrees F |
Nominal Voltage | 115V AC |
Description
Plastic Welding Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control Yes, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,150 Degrees F, Minimum Temperature 120 Degrees F, Temperature Range 120 Degrees to 1,150 Degrees F, LCD Display Yes, Current 13.3 A, Kit Contents (1) Bare Tool; (4) Nozzles, Tool Brand Steinel, Air Volume 13 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No