Steinel
Plastic Welding Nozzle, Size 6mm
Mfr # Plastic Welding Tip (6mm intake)
Zoro # G3310772
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 6mm
- Application Plastic Welding
- For Use With 5KNN7, 5KNN8, 5KNN9, 5KNP1
- Tool Compatibility HG 2510 ESD TO 1910 E
- Overall Length 1 5/16 in
Explore More Products
- STEINEL Reflector Nozzle, Size 9mm 9mm or 3/8in Reflector Tip
- STEINEL SS Mesh, Size 10 x 5 x .2, 10 Pc Steel Mesh 10 pcs for Autobody Welding
- STEINEL Reduction Nozzle, Size 5mm 5mm Industrial Reduction Nozzle
- STEINEL Reducer Nozzle, Size 20mm 20mm (3/4in) Reducer Tip
- STEINEL Spreader Nozzle, Size 75mm 75mm (3in) Spreader Nozzle
- STEINEL Reducer Nozzle, Size 14mm 14 mm ( 5/8in ) Reducer Tip
- STEINEL Precision Reflector, HG350ESD Heat Tool 7745
- STEINEL Temp Indicator For HG350ESD Heat Tool 6341
- STEINEL Reflector Nozzle, 20mm Sm Reflector Nozzle/HB 1750
- MASTER APPLIANCE Cord Set Kit, 15A, 9" L x 14" W x 2.5" H 30079
- MASTER APPLIANCE Heat Gun Attachment Kit, For 3KH79, 6NE89 35309
- Steinel Heat Gun Accessories