KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spreader Nozzle, 200mm, For 5KNP7, 4KFU6

STEINEL| Zoro #: G1888451| Mfr #: 8in /200mm Spreader Nozzle / HB 1750

$56.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Size: 200mm
Item: Spreader Nozzle
For Use With: 5KNP7, 5KFU6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888451 Mfr #: 8in /200mm Spreader Nozzle / HB 1750
Size: 200mmItem: Spreader Nozzle
For Use With: 5KNP7, 5KFU6Application: For Spreading Over Large Areas Such As Applying Or Removing Shrink Films And Graphics
Country of Origin (subject to change): Germany

Description

Spreader Nozzle, Size 7.9 x 6 x 1.8, For Spreading Over Large Areas Such As Applying Or Removing Shrink Films And Graphics, For Use With G3424251, G2841203

Reviews