Steiner
Welding Blanket Roll, 150 ft. W, 3.2 ft.
Mfr # 385-38R
Zoro # G2140311
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Color Pink
- Protective Width 150 ft
- Height 3-1/4 ft.
- Protective Thickness 0.016 in
- Welding Protection Sub-Category Blankets
Explore More Products
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W 364-6X8
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black 376-4X6
- STEINER Welding Blanket, 10 ft. W, 10 ft., Black 397-10X10
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black 376-6X8
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black 317-6X6
- STEINER Welding Blanket Roll, 3 ft. 3" H 372-40R
- STEINER Welding Blanket, 8 ft L, 6 ft W, Pink 385-6X8
- STEINER Welding Blanket, 8 ft. W, 8 ft., Black 376-8X8
- STEINER Welding Blanket, 8 ft L, 6 ft W, Tan 382-6X8
- WILSON Welding Blanket, 18oz, 10 Ft. W x 10 Ft. H x 0.028 In. T, White 36167
- HI TEMP Welding Blanket, 145.3 ft. W, 3 ft. H, Tan S51-36-18
- Steiner Welding Protection Accessories