Steiner
Blue Welding Curtain, 61"X100Yd Roll
Mfr # 335-61R
Zoro # G0064692
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,071.99
Key Features
- Color Blue
- Width 9 in
- Height 9 in
- Length 61 in
- Size 61 in x 100 yd
Explore More Products
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive 501HD-6X10
- STEINER Welding Curtain, 6 ft. W, 6 ft., Red 384-338F-6X6
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive 501-4X6
- STEINER Welding Curtain, 6 ft. H x 10 ft. W 334-6X10
- STEINER Welding Screen, 6 ft. H x 6 ft. W 539HD-6X6
- STEINER Welding Curtain, 6 ft H, 10 ft W, Black 336-6X10
- STEINER Smoke Gray Welding Curtain, 72"X81Yd Roll 332-72R
- STEINER Blue Canvas Welding Curtain, 72"X100Yd 305-72R
- STEINER Welding Screen, 6 ft. H x 8 ft. W 525HD-6X8
- STEINER Welding Screen, 6 ft. H x 6 ft. W 525-6X6
- ZORO SELECT Welding Screen, 8 ft. W, 6ft, 0.014 in., Red 22RN73
- Steiner Welding Screens