Steiner
Cotton Jacket, Flame Resist, 30", Green, M
- Zoro #: G8370595
- Mfr #: 1030MB-M
Tap to zoom
Hover or click to zoom
$29.45
Must order in multiples of 6
- Item: Clothing
- Length: 30"
- Color: Green
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $176.70
Steiner #1030MB-M Specifications
- Zoro #: G8370595
- Mfr #: 1030MB-M
- Item: Clothing
- Size: M
- Length: 30"
- Color: Green
- Material: Flame Retardant Cotton/Polyester
- Closure Type: snaps
- Standards: ASTM D6413-10
- Cuff Style: Snaps
- Pockets: Inside Pocket
- Country of Origin (subject to change): Philippines
Description
Cotton Jacket,Flame Resist,30",Green,M