Fire Extinguisher Cover w/Window, 5-10 lb

STEINER| Zoro #: G2395784| Mfr #: XT5WG

$12.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Tank Height: 23"Fits Tank Size: 5 to 10 lb.Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395784 Mfr #: XT5WG
Fits Tank Height: 23"Fits Tank Size: 5 to 10 lb.
Color: RedItem: Fire Extinguisher Cover w/Window
Material: Vinyl CoatedFits Tank Dia.: 5"
Country of Origin (subject to change): China

Description

  • Flourescent red Fyr-Glo™ vinyl coated nylon cover is highly visible, waterproof and resistant to grease as well as most acids and chemicals
  • Viewing window allows gauges to be viewed without removing the cover
  • Hook & loop fasteners hold covers securely in place. An upward pull on the finger tab relases the cover in one motion
  • "FIRE EXTINGUISHER" is clearly printed on the front of the cover with a universal symbol of an extinguisher
  • Easily cleaned with soap and water
  • Extinguisher capacity: 5 to 10 lbs
  • Cover size: 22-1/2"H x 12"W x 8-1/2"D

Reviews