KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flame Resistant Jacket w/Leather Sleeves, Green/Gray, 2XL

STEINER| Zoro #: G0099337| Mfr #: 1230-2X

$45.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 9.5 oz.
Hazard Risk Category (HRC): 1
Closure Type: Snap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099337 Mfr #: 1230-2X
Fabric Weight: 9.5 oz.Hazard Risk Category (HRC): 1
Closure Type: SnapLength: 30"
Insulated: NoItem: Flame-Resistant Jacket w/Leather Sleeves
Material: Cotton, LeatherNumber of Inside Pockets: 1
Standards: ASTM D6413-10Size: 2XL
Color: greenFits Chest Size: 50" to 52"
Country of Origin (subject to change): Philippines

Description

Flame-Resistant Jacket w/Leather Sleeves, Insulated No, Green/Gray, Size 2XL, Fits Chest Size 50 In. to 52 In., Length 30 In., Fabric Weight 9.5 oz., Material Cotton, Leather, Closure Type Snap, Number of Inside Pockets 1, Hazard Risk Category (HRC) 1, Standards ASTM D6413-10

Reviews