Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame Resistant Jacket w/Leather Sleeves, Green/Gray, L

  • Zoro #: G0099312
  • Mfr #: 1230-L

$48.39

  • Material: Cotton, Leather
  • Fits Chest Size: 42" to 44"
  • Number of Inside Pockets: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Steiner #1230-L Specifications

  • Zoro #: G0099312
  • Mfr #: 1230-L
Material: Cotton, Leather Fits Chest Size: 42" to 44"
Number of Inside Pockets: 1 Insulated: No
Fabric Weight: 9.5 oz. Color: Green
Size: L Item: Flame-Resistant Jacket w/Leather Sleeves
Closure Type: Snap Hazard Risk Category (HRC): 1
Length: 30" Standards: ASTM D6413-10
Country of Origin (subject to change): Philippines
Feedback Help us improve our product information

Description

Flame-Resistant Jacket w/Leather Sleeves, Insulated No, Green/Gray, Size L, Fits Chest Size 42 In. to 44 In., Length 30 In., Fabric Weight 9.5 oz., Material Cotton, Leather, Closure Type Snap, Number of Inside Pockets 1, Hazard Risk Category (HRC) 1, Standards ASTM D6413-10

Technical Guides

Reviews of Steiner #1230-L