KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flame Resistant Jacket w/Leather Sleeves, Green/Gray, M

STEINER| Zoro #: G0099303| Mfr #: 1230-M

$41.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Snap
Item: Flame-Resistant Jacket w/Leather Sleeves
Material: Cotton, Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099303 Mfr #: 1230-M
Closure Type: SnapItem: Flame-Resistant Jacket w/Leather Sleeves
Material: Cotton, LeatherLength: 30"
Hazard Risk Category (HRC): 1Fits Chest Size: 38" to 40"
Fabric Weight: 9.5 oz.Insulated: No
Standards: ASTM D6413-10Size: M
Color: greenNumber of Inside Pockets: 1
Country of Origin (subject to change): Philippines

Description

Flame-Resistant Jacket w/Leather Sleeves, Insulated No, Green/Gray, Size M, Fits Chest Size 38 In. to 40 In., Length 30 In., Fabric Weight 9.5 oz., Material Cotton, Leather, Closure Type Snap, Number of Inside Pockets 1, Hazard Risk Category (HRC) 1, Standards ASTM D6413-10

Reviews