Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame Resistant Jacket w/Leather Sleeves, Green/Gray, S

  • Zoro #: G0099346
  • Mfr #: 1230-S

$59.96

  • Color: Green
  • Fits Chest Size: 34" to 36"
  • Insulated: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Steiner #1230-S Specifications

  • Zoro #: G0099346
  • Mfr #: 1230-S
Color: Green Fits Chest Size: 34" to 36"
Insulated: No Fabric Weight: 9.5 oz.
Item: Flame-Resistant Jacket w/Leather Sleeves Closure Type: Snap
Size: S Length: 30"
Number of Inside Pockets: 1 Material: Cotton, Leather
Standards: ASTM D6413-10 Hazard Risk Category (HRC): 1
Country of Origin (subject to change): Philippines
Feedback Help us improve our product information

Description

Flame-Resistant Jacket w/Leather Sleeves, Insulated No, Green/Gray, Size S, Fits Chest Size 34 In. to 36 In., Length 30 In., Fabric Weight 9.5 oz., Material Cotton, Leather, Closure Type Snap, Number of Inside Pockets 1, Hazard Risk Category (HRC) 1, Standards ASTM D6413-10

Technical Guides

Reviews of Steiner #1230-S