Steiner
Flame Resistant Jacket w/Leather Sleeves, Brown, 2XL
Mfr # 1250-2X
Zoro # G0193812
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Orange
- Color Orange
- Fabric Weight 9 oz
- Length 30 in
- Standards ASTM D6413-10
Explore More Products
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, M 1250-M
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, XL 1250-X
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S 1250-S
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL 1040-X
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 3XL 1040-3X
- STEINER Cotton Jacket, Flame Resist, 30", Green, 3XL 1030MB-3X
- STEINER Cotton Jacket, Flame Resist, 30", Black, 3XL 1080MB-3X
- STEINER Leather Sleeves Jacket, Flame Resist, 2XL 1260-2X
- STEINER Cotton Jacket, Flame Resist, 30", Blue, 3XL 1060-3X
- STEINER Cotton Jacket, Flame Resist, 30", Blue, 2XL 1060-2X
- KAREWEAR Aluminized Jacket, Rayon, L 714ARL
- Steiner Flame Resistant & Arc Flash Jackets & Coats