Flame Resistant Jacket w/Leather Sleeves, Brown, XL

STEINER| Zoro #: G0193803| Mfr #: 1250-X

$46.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 9.5 oz.Number of Inside Pockets: 1Closure Type: Snap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0193803 Mfr #: 1250-X
Fabric Weight: 9.5 oz.Number of Inside Pockets: 1
Closure Type: SnapSize: Xl
Hazard Risk Category (HRC): 1Standards: ASTM D6413-10
Color: OrangeInsulated: No
Fits Chest Size: 46" to 48"Item: Flame-Resistant Jacket w/Leather Sleeves
Length: 30"Material: Cotton, Leather
Country of Origin (subject to change): Philippines

Description

  • Torso made from 9 oz flame retardant 100% cotton Weldlite™ fabric; meets ASTM D6413-10
  • Rugged side split rust cowhide leather sleeves
  • Relaxed fit design with adjustable snap wrist, and large inside pocket
  • Leather reinforced, black anodized non-reflective snaps
  • Weldlite™ high quality fabric is anti-static, rot and mildew resistant
  • Sleeves are sewn with Kevlar® thread
  • Bar tacked at stress points
  • Size: X-Large

Reviews