PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flame Resistant Sleeve, Black, Woven Carbonized Fiber

STEINER| Zoro #: G0305916| Mfr #: 1364-18WW

$49.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NFPA 70EApplication: Welding, GrindingFabric Weight: 10 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305916 Mfr #: 1364-18WW
Standards: NFPA 70EApplication: Welding, Grinding
Fabric Weight: 10 oz.Color: Black
Length: 18"Material: Woven Carbonized Fiber
Item: Flame-Resistant SleeveSize: Universal
Cuff Style: Wide Band, Elastic Both EndsCountry of Origin (subject to change): China

Description

Flame-Resistant Sleeve, Size Universal, Length 18 In., Black, Wide Band, Elastic Both Ends, Fabric Weight 10 oz., Material Woven Carbonized Fiber, Application Welding, Grinding, Standards NFPA 70E, Package Quantity 2

Reviews