Heat-Resistant Sleeve, Black, Knit Carbonized Fiber

STEINER| Zoro #: G2407167| Mfr #: 1364K-18

$49.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: UniversalFabric Weight: 17 oz.Application: High Heat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407167 Mfr #: 1364K-18
Size: UniversalFabric Weight: 17 oz.
Application: High HeatCuff Style: Elastic Both Ends
Max. Temp.: 700 Degrees FColor: Black
Standards: NFPA 70EItem: Heat-Resistant Sleeve
Length: 18"Material: Knit Carbonized Fiber
Country of Origin (subject to change): China

Description

Heat-Resistant Sleeve, Size Universal, Length 18 In., Black, Elastic Both Ends, Fabric Weight 17 oz., Material Knit Carbonized Fiber, Application High Heat, Standards NFPA 70E, Package Quantity 2

Reviews