Skip to Main Content
customer-service Help
Steiner Industries

MIG Welding Gloves, Cowhide Palm, L, PR

Steiner Industries MIG Welding Gloves,  Cowhide Palm,  L,  PR 0217CR-L
Tap to zoom
Hover or click to zoom
$24.85 /ea

Order in multiples of 6

  • Item: Welding Gloves
  • Application: MIG
  • Leather Palm Material: Cowhide
See full product details

4 Size Options Available

Size
Zoro #
Status
Price/Qty

L

Steiner Industries MIG Welding Gloves,  Cowhide Palm,  L,  PR 0217CR-L
G6931771
$24.85 / ea

S

Steiner Industries MIG Welding Gloves,  Cowhide Palm,  S,  PR 0217CR-S
$28.99 / ea

M

Steiner Industries MIG Welding Gloves,  Cowhide Palm,  M,  PR 0217CR-M
$24.85 / ea

XL

Steiner Industries MIG Welding Gloves,  Cowhide Palm,  XL,  PR 0217CR-X
$24.85 / ea
Items: 6
Total: $149.10
Orders over $75 ship free.
 

Steiner Industries #0217CR-L Specifications

  • Item: Welding Gloves
  • Application: MIG
  • Leather Palm Material: Cowhide
  • Glove Back Material: Cowhide
  • Size: L
  • Glove Leather Grade: B
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Stitching Material: Kevlar(R)
  • Glove Size: L
  • Welding Glove Application: MIG, TIG
  • Palm Material: Cowhide
  • Glove Cut: Gunn - Full Back
  • Color: Tan
  • ANSI/ISEA Cut Level: A6
  • Leather Color: Tan
  • Includes Padded Palm: Yes
  • High Visibility: No
  • Includes Pull Strap: No
  • ANSI/ISEA Cut Load: 3,000 g
  • Leather Grade: Premium
  • Rope Channel Reinforcement: No
  • Series: Cut Resistant
  • Glove Materials: Cowhide
  • Glove Liner Material: Aramid
  • Includes Glide Patch: No
  • Glove Hand Style: Left and Right
  • Waterproof: No
  • Cuff Color: Red
  • Standards: ANSI/ISEA
  • Reflective Backing: No
  • Insulated: No
  • Thumb Sweat Wipe: No
  • Oil Resistant: No
  • Cuff Length: 4 in
  • Touchscreen Compatible: No
  • Glove Construction: Cut and Sewn
  • Includes Double Palm: No
  • Leather Palm Process: Grain
  • Cut-Resistance Coverage: Full
  • Leather Glove Liner Type: Aramid Liner
  • Includes Red Palm: No
  • Glove Features: Padded Palm
  • ANSI/ISEA Abrasion Level: Not Tested
  • Glove Back Color: Tan
  • Includes ID Panel: No
  • Leather Glove Style: Drivers
  • Includes Pinch Point Protection: No
  • Brand and Series: Steiner CR 0217
  • Water Resistant: No
  • Glove Backing Material: Tan Cowhide
  • High-Visibility: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Welding Gloves,Cowhide,MIG,ANSI,A6,L,PR, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size L, Color Tan, Cuff Material Cowhide, 1 Pair

Reviews of Steiner Industries #0217CR-L