- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Gloves
- /
- Welding Gloves
- /
- MIG Welding Gloves, Deerskin Palm, M, PR
Steiner
MIG Welding Gloves, Deerskin Palm, M, PR
- Zoro #: G8371590
- Mfr #: 02276-M
Tap to zoom
Hover or click to zoom
$30.22
- Item: Welding Gloves
- Application: MIG
- Leather Palm Material: Deerskin
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $30.22
Steiner #02276-M Specifications
- Zoro #: G8371590
- Mfr #: 02276-M
- Item: Welding Gloves
- Application: MIG
- Leather Palm Material: Deerskin
- Glove Back Material: Deerskin
- Size: M
- Glove Leather Grade: B
- Thumb Style: Wing
- Cuff Style: Gauntlet
- Cuff Material: Cowhide
- Lining Material: Unlined
- Palm Construction: Reinforced
- Color: Gold
- Lining: Unlined
- Grade of Leather: Grain
- Cuff: Gauntlet
- Back Material: Foam Insulated
- Glove Cut: Gunn - Full Back
- Palm Material: Deerskin
- Stitching Material: Kevlar(R)
- Welding Glove Application: MIG
- Glove Size: M
- Includes Double Palm: Yes
- Includes Pull Strap: No
- Includes Pinch Point Protection: No
- Touchscreen Compatible: No
- Leather Glove Style: Work
- Glove Construction: Cut and Sewn
- Glove Materials: Cowhide/Deerskin
- Reflective Backing: No
- Reinforcement Coverage: Reinforced Palm
- ANSI/ISEA Puncture Level: Not Tested
- Glove Back Color: Yellow
- Waterproof: No
- Cuff Length: 4 in
- Includes Red Palm: No
- Rope Channel Reinforcement: No
- High Visibility: No
- Includes Padded Palm: No
- Glove Hand Style: Left and Right
- Thumb Sweat Wipe: No
- Brand and Series: Steiner Sof-Buck 02276
- ANSI/ISEA Cut Level: Not Tested
- ANSI/ISEA Abrasion Level: Not Tested
- Includes Glide Patch: No
- Leather Grade: Premium
- Glove Insulation Material: Foam
- Leather Palm Process: Grain
- Glove Liner Material: Unlined Palm/ThermoCore(TM) Foam Back
- Cuff Color: Yellow
- Includes ID Panel: No
- Insulated: No
- Leather Color: Yellow
- Water Resistant: No
- Series: Sof-Buck
- Oil Resistant: No
- Glove Features: Double Palm
- Leather Glove Liner Type: Unlined Palm with ThermoCore(TM) Foam Liner on Knuckle-Side
- Glove Backing Material: Yellow Deerskin
- High-Visibility: No
- Hand Style: Left and Right
- Country of Origin (subject to change): China
Description
MIG Welding Gloves,Long Cuff,M,PR1, Welding Glove Application MIG, Glove Back Material Deerskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Yellow, Cuff Material Cowhide, 1 Pair
Reviews of Steiner #02276-M
Explore more
- STEINER MIG Welding Gloves, Deerskin Palm, XL, PR 02276-X
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, L, PR 7502-L
- STEINER Stick Welding Gloves, Cowhide Palm, XL, PR 21918-X
- STEINER TIG Welding Gloves, Sheepskin Palm, XL, PR 0223-X
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR 02209-L
- BDG Welding Gloves, L, Gauntlet, PR 60-1-7803B-K
- BDG Welding Gloves, PR 63-1-7000W
- JOHN TILLMAN & CO Gloves, PR 1332S
- DEWALT Premium Leather Welding Gloves, X-Large DXMF04051XL
- BDG Welding Gloves, PR 60-1-1144-10
- Steiner Gloves