Steiner

MIG Welding Gloves, Deerskin Palm, XL, PR

Steiner MIG Welding Gloves,  Deerskin Palm,  XL,  PR 02276-X
Hover or click to zoom Tap to zoom
$29.74
  • Item: Welding Gloves
  • Application: MIG
  • Leather Palm Material: Deerskin
See full product details
Orders over $75 ship free.

Total: $29.74

Steiner #02276-X Specifications

  • Item: Welding Gloves
  • Application: MIG
  • Leather Palm Material: Deerskin
  • Glove Back Material: Deerskin
  • Size: XL
  • Glove Leather Grade: B
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Cuff: Gauntlet
  • Lining: Unlined
  • Grade of Leather: Grain
  • Palm Construction: Reinforced
  • Back Material: Foam Insulated
  • Color: Gold
  • Stitching Material: Kevlar(R)
  • Glove Size: XL
  • Welding Glove Application: MIG
  • Glove Cut: Gunn - Full Back
  • Palm Material: Deerskin
  • Reflective Backing: No
  • High Visibility: No
  • ANSI/ISEA Puncture Level: Not Tested
  • Water Resistant: No
  • Leather Palm Process: Grain
  • Includes Double Palm: Yes
  • Includes Red Palm: No
  • Leather Glove Liner Type: Unlined Palm with ThermoCore(TM) Foam Liner on Knuckle-Side
  • Touchscreen Compatible: No
  • Thumb Sweat Wipe: No
  • Reinforcement Coverage: Reinforced Palm
  • Brand and Series: Steiner Sof-Buck 02276
  • Glove Hand Style: Left and Right
  • ANSI/ISEA Abrasion Level: Not Tested
  • Glove Features: Double Palm
  • Glove Back Color: Yellow
  • Glove Construction: Cut and Sewn
  • Leather Glove Style: Work
  • Series: Sof-Buck
  • Includes Padded Palm: No
  • Cuff Color: Yellow
  • Glove Backing Material: Yellow Deerskin
  • Includes ID Panel: No
  • Leather Grade: Premium
  • Glove Liner Material: Unlined Palm/ThermoCore(TM) Foam Back
  • Insulated: No
  • Includes Pull Strap: No
  • Waterproof: No
  • Leather Color: Yellow
  • Oil Resistant: No
  • Glove Materials: Cowhide/Deerskin
  • Includes Glide Patch: No
  • ANSI/ISEA Cut Level: Not Tested
  • Includes Pinch Point Protection: No
  • Cuff Length: 4 in
  • Glove Insulation Material: Foam
  • Rope Channel Reinforcement: No
  • High-Visibility: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): China

Description

MIG Welding Gloves,Long Cuff,XL,PR1, Welding Glove Application MIG, Glove Back Material Deerskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Yellow, Cuff Material Cowhide, 1 Pair

Reviews of Steiner #02276-X