Skip to Main Content
customer-service Help
Steiner

MIG Welding Gloves, Goatskin Palm, M, PR

Steiner MIG Welding Gloves,  Goatskin Palm,  M,  PR 0235-M
Tap to zoom
Hover or click to zoom
$26.99
  • Item: Welding Gloves
  • Application: MIG
  • Leather Palm Material: Goatskin
See full product details

4 Size Options Available

Size
Zoro #
Status
Price/Qty

M

Steiner MIG Welding Gloves,  Goatskin Palm,  M,  PR 0235-M
G8371645
$26.99 / ea

L

Steiner MIG Welding Gloves,  Goatskin Palm,  L,  PR 0235-L
$26.99 / ea

XL

Steiner MIG Welding Gloves,  Goatskin Palm,  XL,  PR 0235-X
$29.99 / ea

2XL

Steiner MIG Welding Gloves,  Goatskin Palm,  2XL,  PR 0235-2X
$28.77 / ea
Items: 1
Total: $26.99
Orders over $75 ship free.
 

Steiner #0235-M Specifications

  • Item: Welding Gloves
  • Application: MIG
  • Leather Palm Material: Goatskin
  • Glove Back Material: Cowhide
  • Size: M
  • Glove Leather Grade: B
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Lining: Cotton
  • Palm Construction: Reinforced
  • Back Material: Split Cowhide
  • Palm Material: Goatskin
  • Color: Black
  • Cuff: Gauntlet
  • Glove Cut: Gunn - Full Back
  • Stitching Material: Kevlar(R)
  • Welding Glove Application: MIG
  • Glove Size: M
  • Glove Features: Double Palm
  • Thumb Sweat Wipe: No
  • Leather Grade: Premium
  • ANSI/ISEA Abrasion Level: Not Tested
  • Rope Channel Reinforcement: No
  • Glove Back Color: Black
  • Series: Pro-Series(TM)
  • Includes Double Palm: Yes
  • Includes Pull Strap: No
  • Leather Palm Process: Grain, Split
  • Leather Glove Liner Type: Cotton Fleece Liner
  • Touchscreen Compatible: No
  • Glove Hand Style: Left and Right
  • High Visibility: No
  • ANSI/ISEA Puncture Level: Not Tested
  • Reflective Backing: No
  • Brand and Series: Steiner Pro-Series(TM) 0235
  • Includes Glide Patch: No
  • Leather Color: Black
  • Glove Construction: Cut and Sewn
  • Oil Resistant: No
  • ANSI/ISEA Cut Level: Not Tested
  • Cuff Length: 4.5 in
  • Water Resistant: No
  • Glove Insulation Material: Fleece
  • Waterproof: No
  • Glove Liner Material: Cotton Fleece
  • Insulated: No
  • Includes Padded Palm: No
  • Glove Materials: Goatskin/Cowhide
  • Glove Backing Material: Black Cowhide
  • Includes Pinch Point Protection: No
  • Cuff Color: Black
  • Reinforcement Coverage: Reinforced Palm
  • Includes Red Palm: No
  • Includes ID Panel: No
  • High-Visibility: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

MIG Welding Gloves,Long Cuff,M,PR1, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size M, Color Black, Cuff Material Cowhide, 1 Pair

Reviews of Steiner #0235-M