Skip to Main Content
customer-service Help

MIG Welding Gloves, Goatskin Palm, S, PR

  • Zoro #: G8371566
  • Mfr #: 0232-S
Steiner MIG Welding Gloves,  Goatskin Palm,  S,  PR 0232-S
Tap to zoom
Hover or click to zoom
$16.20
  • Item: Welding Gloves
  • Application: MIG
  • Leather Palm Material: Goatskin
See full product details

5 Size Options Available

Size
Zoro #
Status
Price/Qty

S

Steiner MIG Welding Gloves,  Goatskin Palm,  S,  PR 0232-S
G8371566
$16.20 / ea

M

Steiner MIG Welding Gloves,  Goatskin Palm,  M,  PR 0232-M
$14.85 / ea

L

Steiner MIG Welding Gloves,  Goatskin Palm,  L,  PR 0232-L
$15.99 / ea

XL

Steiner MIG Welding Gloves,  Goatskin Palm,  XL,  PR 0232-X
$16.20 / ea

2XL

Steiner MIG Welding Gloves,  Goatskin Palm,  2XL,  PR 0232-2X
$16.99 / ea
Items: 1
Total: $16.20
Orders over $75 ship free.
 

Steiner #0232-S Specifications

  • Zoro #: G8371566
  • Mfr #: 0232-S
  • Item: Welding Gloves
  • Application: MIG
  • Leather Palm Material: Goatskin
  • Glove Back Material: Goatskin
  • Size: S
  • Glove Leather Grade: B
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Palm Construction: Premium Heavyweight Pearl Grain Goatskin
  • Cuff: Gauntlet
  • Back Material: Split Cowhide
  • Palm Material: Goatskin
  • Color: Tan/Rust
  • Lining: Cotton
  • Welding Glove Application: MIG
  • Glove Cut: Gunn - Full Back
  • Stitching Material: Kevlar(R)
  • Glove Size: S
  • Includes Pinch Point Protection: No
  • Reinforcement Coverage: Reinforced Thumb Saddle
  • Glove Insulation Material: Fleece
  • Insulated: No
  • Leather Glove Liner Type: Cotton Fleece Liner
  • Includes ID Panel: No
  • Glove Back Color: Brown
  • High Visibility: No
  • ANSI/ISEA Puncture Level: Not Tested
  • Includes Pull Strap: No
  • Reflective Backing: No
  • Leather Grade: Premium
  • ANSI/ISEA Cut Level: Not Tested
  • Leather Palm Process: Grain, Split
  • Includes Red Palm: No
  • Oil Resistant: No
  • Glove Liner Material: Cotton Fleece
  • Glove Construction: Cut and Sewn
  • Rope Channel Reinforcement: No
  • Cuff Length: 3.5 in
  • ANSI/ISEA Abrasion Level: Not Tested
  • Brand and Series: Steiner MEGAMIG(TM) 0232
  • Waterproof: No
  • Leather Color: Tan
  • Includes Double Palm: No
  • Series: MEGAMIG(TM)
  • Touchscreen Compatible: No
  • Water Resistant: No
  • Cuff Color: Brown
  • Includes Glide Patch: No
  • Includes Padded Palm: No
  • Glove Hand Style: Left and Right
  • Glove Materials: Goatskin/Cowhide
  • Thumb Sweat Wipe: No
  • Glove Backing Material: Brown Cowhide
  • High-Visibility: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

MIG Welding Gloves,Long Cuff,S,PR1, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color Tan, Cuff Material Cowhide, 1 Pair

Reviews of Steiner #0232-S