customer-service Help
Steiner

MIG Welding Gloves, Goatskin Palm, XL, PR

Steiner MIG Welding Gloves,  Goatskin Palm,  XL,  PR 0235-X
Tap to zoom
Hover or click to zoom
$40.40

Must order in multiples of 8

  • Item: Welding Gloves
  • Application: MIG
  • Leather Palm Material: Goatskin
See full product details
Orders over $75 ship free.

Total: $323.20

Steiner #0235-X Specifications

  • Item: Welding Gloves
  • Application: MIG
  • Leather Palm Material: Goatskin
  • Glove Back Material: Cowhide
  • Size: XL
  • Glove Leather Grade: B
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Lining Material: Cotton
  • Lining: Cotton
  • Back Material: Split Cowhide
  • Palm Construction: Reinforced
  • Palm Material: Goatskin
  • Cuff: Gauntlet
  • Color: Black
  • Welding Glove Application: MIG
  • Glove Cut: Gunn - Full Back
  • Stitching Material: Kevlar(R)
  • Glove Size: XL
  • Includes ID Panel: No
  • Glove Insulation Material: Fleece
  • Includes Double Palm: Yes
  • Includes Pull Strap: No
  • Reflective Backing: No
  • Includes Red Palm: No
  • Glove Backing Material: Black Cowhide
  • Rope Channel Reinforcement: No
  • Thumb Sweat Wipe: No
  • ANSI/ISEA Cut Level: Not Tested
  • Leather Grade: Premium
  • Cuff Length: 4.5 in
  • Brand and Series: Steiner Pro-Series(TM) 0235
  • Water Resistant: No
  • ANSI/ISEA Puncture Level: Not Tested
  • Glove Back Color: Black
  • Touchscreen Compatible: No
  • High Visibility: No
  • Includes Pinch Point Protection: No
  • Reinforcement Coverage: Reinforced Palm
  • Cuff Color: Black
  • Includes Glide Patch: No
  • Oil Resistant: No
  • Insulated: No
  • Series: Pro-Series(TM)
  • Leather Palm Process: Grain, Split
  • Leather Color: Black
  • Glove Features: Double Palm
  • Leather Glove Liner Type: Cotton Fleece Liner
  • Glove Construction: Cut and Sewn
  • Includes Padded Palm: No
  • Glove Hand Style: Left and Right
  • Waterproof: No
  • Glove Materials: Goatskin/Cowhide
  • Glove Liner Material: Cotton Fleece
  • ANSI/ISEA Abrasion Level: Not Tested
  • High-Visibility: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): Pakistan

Description

MIG Welding Gloves,Long Cuff,XL,PR1, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Black, Cuff Material Cowhide, 1 Pair

Reviews of Steiner #0235-X