Skip to Main Content
customer-service Help
Steiner

MIG/Stick Welding Gloves, Elkskin Palm, L, PR

Steiner MIG/Stick Welding Gloves,  Elkskin Palm,  L,  PR 7502-L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.42 /ea

Order in multiples of 6

  • Item: Welding Gloves
  • Application: MIG/Stick
  • Leather Palm Material: Elkskin
See full product details
Orders over $75 ship free.
Total: $170.52

Steiner #7502-L Specifications

  • Item: Welding Gloves
  • Application: MIG/Stick
  • Leather Palm Material: Elkskin
  • Glove Back Material: Elkskin
  • Size: L
  • Length: 14"
  • Glove Leather Grade: B
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Lining Material: Unlined
  • Lining: Unlined Palm/Foam Back
  • Color: Pearl
  • Palm Material: Grain Elkskin
  • Grade of Leather: Grain
  • Back Material: Grain Elkskin
  • Cuff: Gauntlet
  • Palm Construction: Reinforced
  • Glove Size: L
  • Stitching Material: Kevlar(R)
  • Welding Glove Application: MIG, Stick
  • Glove Cut: Gunn - Full Back
  • Glove Construction: Cut and Sewn
  • Brand and Series: Steiner 7502
  • Includes ID Panel: No
  • Glove Liner Material: Cotton
  • Waterproof: No
  • Glove Back Color: White
  • Insulated: No
  • Includes Pinch Point Protection: No
  • Oil Resistant: No
  • Reinforcement Coverage: Reinforced Palm
  • ANSI/ISEA Abrasion Level: Not Tested
  • ANSI/ISEA Puncture Level: Not Tested
  • Includes Padded Palm: No
  • Glove Hand Style: Left and Right
  • Includes Pull Strap: No
  • Internal Reinforcement Material: ThermoCore(TM)
  • Water Resistant: No
  • Rope Channel Reinforcement: No
  • ANSI/ISEA Cut Level: Not Tested
  • Touchscreen Compatible: No
  • Leather Color: Pearl
  • Cuff Color: White
  • Cuff Length: 6 in
  • Includes Double Palm: Yes
  • Thumb Sweat Wipe: No
  • Glove Insulation Material: Foam
  • Glove Features: Double Palm
  • Includes Red Palm: No
  • Reflective Backing: No
  • Leather Palm Process: Grain
  • High Visibility: No
  • Leather Grade: Premium
  • Leather Glove Liner Type: Cotton Liner with ThermoCore(TM) on Knuckle-Side
  • Includes Glide Patch: No
  • Glove Materials: Elkskin
  • Glove Backing Material: White Elkskin
  • High-Visibility: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Elkskin Palm Stick,Welding Gloves,L,PR1, Welding Glove Application MIG, Stick, Glove Back Material Elkskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color White, Cuff Material Cowhide, 1 Pair

Reviews of Steiner #7502-L