Steiner
MIG/Stick Welding Gloves, Elkskin Palm, L, PR
- Zoro #: G8371006
- Mfr #: 8500-L
Tap to zoom
Hover or click to zoom
$35.96
Must order in multiples of 6
- Item: Welding Gloves
- Application: MIG/Stick
- Leather Palm Material: Elkskin
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $215.76
Steiner #8500-L Specifications
- Zoro #: G8371006
- Mfr #: 8500-L
- Item: Welding Gloves
- Application: MIG/Stick
- Leather Palm Material: Elkskin
- Glove Back Material: Elkskin
- Size: L
- Length: 14"
- Glove Leather Grade: B
- Thumb Style: Straight
- Cuff Style: Gauntlet
- Cuff Material: Cowhide
- Lining: Unlined Palm/Nomex(R) Back
- Color: Gold
- Back Material: Grain Elkskin
- Grade of Leather: Grain
- Palm Material: Grain Elkskin
- Cuff: Gauntlet
- Palm Construction: Reinforced
- Glove Cut: Gunn - Full Back
- Glove Size: L
- Stitching Material: Kevlar(R)
- Welding Glove Application: MIG, Stick
- Thumb Sweat Wipe: No
- Brand and Series: Steiner 8500
- Includes Pinch Point Protection: No
- Cuff Length: 6 in
- Insulated: No
- Glove Back Color: Yellow
- Includes Pull Strap: No
- Glove Features: Double Palm
- Glove Hand Style: Left and Right
- Touchscreen Compatible: No
- Water Resistant: No
- Includes Double Palm: Yes
- ANSI/ISEA Puncture Level: Not Tested
- Includes Padded Palm: No
- Includes Glide Patch: No
- Rope Channel Reinforcement: No
- Glove Insulation Material: Foam
- Leather Color: Yellow
- Reflective Backing: No
- Glove Liner Material: Cotton
- Leather Palm Process: Grain
- Glove Construction: Cut and Sewn
- Internal Reinforcement Material: ThermoCore(TM)
- ANSI/ISEA Abrasion Level: Not Tested
- High Visibility: No
- Oil Resistant: No
- Waterproof: No
- Glove Materials: Cowhide/Elkskin
- Leather Glove Liner Type: Cotton Liner with ThermoCore(TM) on Knuckle-Side
- Cuff Color: Yellow
- Reinforcement Coverage: Reinforced Palm
- ANSI/ISEA Cut Level: Not Tested
- Includes Red Palm: No
- Includes ID Panel: No
- Leather Grade: Premium
- Glove Backing Material: Yellow Elkskin
- High-Visibility: No
- Hand Style: Left and Right
- Country of Origin (subject to change): China
Description
Elkskin Palm Stick,Welding Gloves,L,PR1, Welding Glove Application MIG, Stick, Glove Back Material Elkskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color Yellow, Cuff Material Cowhide, 1 Pair
Reviews of Steiner #8500-L
Explore more
- Steiner MIG/Stick Welding Gloves, Elkskin Palm, XL, PR 8500-X
- Steiner MIG Welding Gloves, Cowhide Palm, L, PR 0216-L
- Steiner MIG Welding Gloves, Goatskin Palm, M, PR 0235-M
- Steiner MIG Welding Gloves, Goatskin Palm, XL, PR 0232-X
- Steiner MIG Welding Gloves, Goatskin Palm, M, PR 0232-M
- Steiner Stick Welding Gloves, Cowhide Palm, XL, PR 2519B-X
- Steiner TIG Welding Gloves, Kidskin Palm, S, PR 0266-S
- Steiner TIG Welding Gloves, Goatskin Palm, XL, PR 0224K-X
- Mcr Safety MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK 4921
- Magid Weldpro Aluminized Carbon Kevlar/Leather Welding Gloves, Men Fits Lg DJXG1575
- Wells Lamont Welding Gloves, Cowhide Palm, XL Y2021XL
- Steiner Welding Gloves