Steiner

MIG/Stick Welding Gloves, Elkskin Palm, M, PR

Hover or click to zoom Tap to zoom
Key Features
  • Application: MIG/Stick
  • Leather Palm Material: Elkskin
  • Glove Back Material: Elkskin
  • Size: M
  • Length: 14"
  • Glove Leather Grade: B
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
See all product information
$34.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents