Skip to Main Content
customer-service Help
Steiner

MIG/Stick Welding Gloves, Elkskin Palm, M, PR

Steiner MIG/Stick Welding Gloves,  Elkskin Palm,  M,  PR 7502-M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.99
  • Item: Welding Gloves
  • Application: MIG/Stick
  • Leather Palm Material: Elkskin
See full product details
Orders over $75 ship free.
Total: $34.99

Steiner #7502-M Specifications

  • Item: Welding Gloves
  • Application: MIG/Stick
  • Leather Palm Material: Elkskin
  • Glove Back Material: Elkskin
  • Size: M
  • Length: 14"
  • Glove Leather Grade: B
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Lining Material: Cotton
  • Back Material: Grain Elkskin
  • Lining: Unlined Palm/Foam Back
  • Palm Material: Grain Elkskin
  • Cuff: Gauntlet
  • Color: Pearl
  • Palm Construction: Reinforced
  • Glove Size: M
  • Glove Cut: Gunn - Full Back
  • Welding Glove Application: MIG, Stick
  • Stitching Material: Kevlar(R)
  • Includes Pull Strap: No
  • Reflective Backing: No
  • Glove Features: Double Palm
  • Glove Insulation Material: Foam
  • Touchscreen Compatible: No
  • Thumb Sweat Wipe: No
  • Cuff Color: White
  • ANSI/ISEA Abrasion Level: Not Tested
  • High Visibility: No
  • Includes Double Palm: Yes
  • ANSI/ISEA Puncture Level: Not Tested
  • Internal Reinforcement Material: ThermoCore(TM)
  • Includes Pinch Point Protection: No
  • Water Resistant: No
  • ANSI/ISEA Cut Level: Not Tested
  • Leather Palm Process: Grain
  • Leather Grade: Premium
  • Leather Glove Liner Type: Cotton Liner with ThermoCore(TM) on Knuckle-Side
  • Glove Materials: Elkskin
  • Glove Liner Material: Cotton
  • Glove Construction: Cut and Sewn
  • Includes ID Panel: No
  • Insulated: No
  • Includes Red Palm: No
  • Rope Channel Reinforcement: No
  • Brand and Series: Steiner 7502
  • Glove Back Color: White
  • Includes Glide Patch: No
  • Leather Color: Pearl
  • Includes Padded Palm: No
  • Cuff Length: 6 in
  • Waterproof: No
  • Reinforcement Coverage: Reinforced Palm
  • Glove Hand Style: Left and Right
  • Oil Resistant: No
  • Glove Backing Material: White Elkskin
  • High-Visibility: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Elkskin Palm Stick,Welding Gloves,M,PR1, Welding Glove Application MIG, Stick, Glove Back Material Elkskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color White, Cuff Material Cowhide, 1 Pair

Reviews of Steiner #7502-M