Steiner
MIG/Stick Welding Gloves, Elkskin Palm, XL, PR
- Zoro #: G8371170
- Mfr #: 8502-X
Tap to zoom
Hover or click to zoom
$28.96
- Item: Welding Gloves
- Application: MIG/Stick
- Leather Palm Material: Elkskin
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.96
Steiner #8502-X Specifications
- Zoro #: G8371170
- Mfr #: 8502-X
- Item: Welding Gloves
- Application: MIG/Stick
- Leather Palm Material: Elkskin
- Glove Back Material: Elkskin
- Size: XL
- Length: 14"
- Glove Leather Grade: B
- Thumb Style: Wing
- Cuff Style: Gauntlet
- Cuff Material: Cowhide
- Lining Material: Cotton
- Palm Construction: Reinforced
- Palm Material: Grain Elkskin
- Lining: Unlined Palm/Foam Back
- Cuff: Gauntlet
- Back Material: Grain Elkskin
- Color: Gold
- Glove Size: XL
- Welding Glove Application: MIG, Stick
- Glove Cut: Gunn - Full Back
- Stitching Material: Kevlar(R)
- Leather Palm Process: Grain
- Glove Construction: Cut and Sewn
- Glove Hand Style: Left and Right
- Includes Pull Strap: No
- Includes Glide Patch: No
- Includes Red Palm: No
- Brand and Series: Steiner 8500
- Insulated: No
- Reinforcement Coverage: Reinforced Palm
- Reflective Backing: No
- Leather Color: Yellow
- Glove Materials: Cowhide/Elkskin
- High Visibility: No
- ANSI/ISEA Cut Level: Not Tested
- Thumb Sweat Wipe: No
- Water Resistant: No
- Internal Reinforcement Material: ThermoCore(TM)
- Glove Insulation Material: Foam
- Leather Glove Liner Type: Cotton Liner with ThermoCore(TM) on Knuckle-Side
- Waterproof: No
- Glove Features: Double Palm
- Glove Back Color: Yellow
- Glove Liner Material: Cotton
- Rope Channel Reinforcement: No
- Leather Grade: Premium
- Oil Resistant: No
- Glove Backing Material: Yellow Elkskin
- ANSI/ISEA Puncture Level: Not Tested
- Includes ID Panel: No
- Cuff Color: Yellow
- Includes Double Palm: Yes
- Includes Pinch Point Protection: No
- ANSI/ISEA Abrasion Level: Not Tested
- Touchscreen Compatible: No
- Includes Padded Palm: No
- Cuff Length: 6 in
- High-Visibility: No
- Hand Style: Left and Right
- Country of Origin (subject to change): China
Description
Elkskin Palm Stick,Welding Gloves,XL,PR1, Welding Glove Application MIG, Stick, Glove Back Material Elkskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Yellow, Cuff Material Cowhide, 1 Pair
Reviews of Steiner #8502-X
Explore more
- Steiner MIG/Stick Welding Gloves, Elkskin Palm, L, PR 8502-L
- Steiner MIG Welding Gloves, Goatskin Palm, M, PR 0232-M
- Steiner Stick Welding Gloves, Cowhide Palm, XL, PR 2519B-X
- Steiner TIG Welding Gloves, Kidskin Palm, S, PR 0266-S
- Steiner TIG Welding Gloves, Goatskin Palm, XL, PR 0224K-X
- Steiner TIG Welding Gloves, Kidskin Palm, S, PR 0260-S
- Steiner MIG Welding Gloves, Cowhide Palm, 2XL, PR 0207-X
- Steiner TIG Welding Gloves, Kidskin Palm, L, PR 0224-L
- 212 Performance MIG Welding Gloves, Grade A Leather Blend Palm, 2XL, PR ARCMIG-00-012
- Miller Electric MIG Welding Gloves, Pigskin Palm, L, PR 279875
- Tillman Stick Welding Gloves, Cowhide Palm, 2XL, PR 12502XL
- Steiner Welding Gloves