customer-service Help
Steiner

Premium Leather Sleeves, 18", PR

Steiner Premium Leather Sleeves, 18", PR 92180
Hover or click to zoom Tap to zoom
$21.46
  • Item: Welding Sleeves
  • Size: Universal
  • Length: 18"
See full product details
Orders over $75 ship free.

Total: $21.46

Steiner #92180 Specifications

  • Item: Welding Sleeves
  • Size: Universal
  • Length: 18"
  • Color: Brown
  • Material: Leather
  • Application: Clothing
  • Cuff Style: Adjustable bicep strap and snap wrist
  • Heat Protection Type: Welding
  • Stitching Material: Kevlar(R)
  • Overall Length: 18 in
  • Country of Origin (subject to change): Multiple

Description

Welding Sleeves, Color Brown, Cuff Style Snaps, Features Rivet Reinforced Seams and Stress Points, Sewn With Flame Resistant Kevlar Thread, Heat Protection Type Welding, Material Leather, Overall Length 18 in, Size Universal, Sleeve Length 18 in, Stitching Material Kevlar(R), 1 Pair

Reviews of Steiner #92180