customer-service Help
Steiner

Thermal Protective Gloves, 14", PR

Steiner Thermal Protective Gloves, 14", PR 08314
Tap to zoom
Hover or click to zoom
$54.92
  • Item: Gloves
  • Application: High Temperature
  • Size: One Size Fits All
See full product details
Orders over $75 ship free.

Total: $54.92

Steiner #08314 Specifications

  • Item: Gloves
  • Application: High Temperature
  • Size: One Size Fits All
  • Palm Material: Aramid/Fiberglass Blend
  • Color: Yellow/Tan
  • Back Material: Aramid/Fiberglass Blend
  • Length: 14"
  • Lining: Wool Insulated
  • Silicone-Free: No
  • Thumb Style: Keystone
  • Grade of Leather: Grain
  • Lining Material: Unlined
  • Glove Size: One Size Fits All
  • Country of Origin (subject to change): China

Description

Knit Gloves, 1 Pair

Reviews of Steiner #08314