Steiner
TIG Welding Gloves, Goatskin Palm, L, PR
- Mfr # 0224K-L
- Zoro # G8371225
$22.65
/prSold in multiples of 10 for $226.50
Subtotal: $226.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Application TIG
- Leather Palm Material Goatskin
- Glove Back Material Goatskin
- Length 14"
- Glove Leather Grade B
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- STEINER TIG Welding Gloves, Goatskin Palm, XL, PR 0224K-X
- STEINER TIG Welding Gloves, Goatskin Palm, M, PR 0224K-M
- STEINER TIG Welding Gloves, Goatskin Palm, S, PR 0224K-S
- STEINER MIG Welding Gloves, Deerskin Palm, XL, PR 02276-X
- STEINER MIG Welding Gloves, Pigskin Palm, M, PR P210K-M
- STEINER MIG Welding Gloves, Goatskin Palm, S, PR 0232-S
- STEINER Steiner 21918 Standard Shoulder Split Cowhide Stick Welding Gloves, 21918
- STEINER Steiner SQP760L Pro Series Large Mig Welding Gloves with Cuff SQP760L
- STEINER MIG Welding Gloves, Goatskin Palm, 2XL, PR 0235-2X
- BLUE DEMON GAMECHANGER HEAVY-D'S, SIZE X-LARGE BDWG-GAMECHANGERS-HEAVY-D-XL
- BDG Welding Glove TIG Grain White Goatskin Kevlar Sewn, Size M 60-1-1949-M
- Steiner Welding Gloves